!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBE PUMP 1:1 DOUBLE ACTING 10.6GPM

LUBE PUMP 1:1 DOUBLE ACTING 10.6GPM

DAYTON

LUBE PUMP 1:1 DOUBLE ACTING 10.6GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBE PUMP 1:1 DOUBLE ACTING 10.6GPM

LUBE PUMP 1:1 DOUBLE ACTING 10.6GPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $637.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5UWG6
  • Mfr. Model # 5UWG6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 15.2 lbs

Product Details

Drum pump, air operated, 1:1 oil ratio, max. flow GPM 10, max. GPM for oil 10, outlet size 3/4 in. FNPT, body material aluminum, steel, suction tube length (in.) 37, max. head (ft.) 34, max. pressure (PSI) 150, max. temp. (F) 122, Ratio 1:1, delivers 1000

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size55 gal
  • Max. Flow Rate10.6 gpm
  • Max. Viscosity440 cps
  • Min. Air Pressure30 psi
  • Compatible ChemicalsAutomatic Transmission Fluid, Kerosene, Motor Oil
  • Ratio1:1
  • Max. Head Pressure145 PSI
  • Min. Fluid Temp.140 Degrees F
  • Motor EnclosureMotor Housing
  • Power SourceAir
  • Housing Material - PumpsAluminum, Brass, Steel
  • Suction Tube Length37 in
  • Suction Tube ODSingle Tube
  • Includes SpoutNo
  • Adapter MaterialAluminum, Zinc
  • MeteredNo
  • Diesel Exhaust Fluid CompatibleNo
  • IncludesPump with Bung Adaptor, Nipple for Connecting Air Filter, Suction Tube
  • For Media TypeAutomatic Transmission Fluid, Kerosene, Motor Oil
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 1 3/8 in
  • For Container Type Drum
  • Max. Oil Flow 10.6 gpm
  • Discharge Connection Type FNPT
  • Max. Air Pressure 150 psi
  • Not Recommended Chemicals Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Max. Head - Pumps 26 ft
  • Max. Outlet Pressure 150 psi
  • Max. Fluid Temp. 140 Degrees F
  • Seal Material Nitrile, Nylon, Polyurethane
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube ID Single Tube
  • Includes Nozzle No
  • Includes Bung Adapter Yes
  • Overall Length 51
  • Self-Priming Yes
  • For Use With Low to Medium Viscosity Oils (Up to SAE 80 Oils) for Dispensing Over Distances Up to 5 Meters
  • Wetted Materials Aluminum, Brass, Nitrile Rubber, Nylon, Polyurethane, Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list