LIGHTED EXTENSION CORD, 25 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, YELLOW
LIGHTED EXTENSION CORD, 25 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, YELLOW
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lighted extension cord is yellow. In addition, it meets the standards for UL/CUL. It has a round cord that measures 25 feet. It also has a straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Lighted Extension Cord
Cord Length 25 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Jacket Colour Yellow
Trade Designation SJTW
Temp. Rating -58 Degrees to 167 Degrees F
Power Indicator Yes
Max. Watts 1875 W
Standards cUL, UL
Location Outdoor
Wire Size 12 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.42 in
Colour Yellow
Country of Origin Indonesia
(subject to change)
Alternate Products
WOODS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.84
/ each
POLAR SOLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.92
/ each
POLAR SOLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.31
/ each