LIGHTED EXTENSION CORD, 100 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, ROUND
LIGHTED EXTENSION CORD, 100 FT CORD, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, ROUND
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL, CUL
Technical Specs
Item Lighted Extension Cord
Cord Length 100 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending T-Shape
Jacket Colour Black, Yellow
Trade Designation SJTW
Temp. Rating -40 Degrees to 167 Degrees F
Power Indicator Yes
Max. Watts 1875 W
Standards cUL, UL
Location Outdoor
Wire Size 12 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 3
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.42 in
Country of Origin Indonesia
(subject to change)
Alternate Products
SOUTHWIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$403.10
/ each
POLAR SOLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$296.56
/ each
Related Products
CORDPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.06
/ each
CORDPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.02
/ each