!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-PROFILE HOPPER TRUCK, 9 CU FT CAPACITY, 1,000 LB LOAD CAPACITY, BLUE

LOW-PROFILE HOPPER TRUCK, 9 CU FT CAPACITY, 1,000 LB LOAD CAPACITY, BLUE

VESTIL

LOW-PROFILE HOPPER TRUCK, 9 CU FT CAPACITY, 1,000 LB LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE HOPPER TRUCK, 9 CU FT CAPACITY, 1,000 LB LOAD CAPACITY, BLUE

LOW-PROFILE HOPPER TRUCK, 9 CU FT CAPACITY, 1,000 LB LOAD CAPACITY, BLUE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,452.46 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSLPT33
  • Mfr. Model # SLPT-33
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

Low profile hopper design allows for use under machinery and conveyors. Tapered sides allow for easy loading and unloading. Designed for containment of scrap, chips, and waste. Constructed of welded steel for strength and lighter weight. Unit rolls smoothly on casters.

Technical Specs

  • ItemLow-Profile Hopper Truck
  • Cubic Yard Capacity0.35 cu yd
  • Container Height22 in
  • Frame MaterialSteel
  • Handle TypeRemovable Raised
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel with Brake
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • Assembled/UnassembledUnassembled
  • Handle Height37 in
  • Overall Length54 1/4 in
  • Overall Height37 in
  • Caster Frame MaterialSteel
  • Caster Mounting Height6 1/2 in
  • Caster Mounting Plate Size4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Cubic Foot Capacity 9 cu ft
  • Load Capacity 1,000 lb
  • Container Material Steel
  • Colour Blue
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type Side Pedal Brake
  • Container Legend None
  • Includes Storage Hooks Without Storage Hooks
  • Gauge 14 ga
  • Includes Reversable/Removable Handle
  • Overall Width 30 1/4
  • Caster Core Material Steel
  • Caster Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Caster Mounting Plate Bolt Hole Pattern 2 3/4 in x 3 3/8 in
  • Caster Mounting Type Plate
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list