!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 79 GAL CAPACITY, 5,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 79 GAL CAPACITY, 5,000 LB LOAD CAPACITY

JUSTRITE

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 79 GAL CAPACITY, 5,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 79 GAL CAPACITY, 5,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 79 GAL CAPACITY, 5,000 LB LOAD CAPACITY

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,346.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT28673
  • Mfr. Model # 28673
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.4 lbs

Product Details

This drum spill containment pallet is black. It has a 5,000-pound load capacity, 79-gallon spill capacity. Along with meeting the standards for SPCC, EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 The Uniform Fire Code 60.3.2.10, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)2(iii), this spill pallet includes fiberglass grating. It measures 55 inch length x 55 inch width x 9 inch height.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • Grate ColourBlack
  • IncludesFiberglass Grating
  • Length55 in
  • Opening TypeNo Doors
  • Product TypeSpill Pallet
  • Spill Capacity79 gal
  • Width55 in
  • For Number of 55 gal. Drums 4
  • Height 9 in
  • Includes Drain No
  • Load Capacity 5,000 lb
  • Pallet Colour Black
  • Recycled Content (%) 100%
  • Standards Control and Countermeasures (SPCC) Compliant, EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 The Uniform Fire Code 60.3.2.10, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii), Spill Prevention
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list