!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND-NOSE PLIERS, STEEL, RED DIPPED HANDLE, BLACK ATRAMENTIZED FINISH, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

ROUND-NOSE PLIERS, STEEL, RED DIPPED HANDLE, BLACK ATRAMENTIZED FINISH, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

KNIPEX

ROUND-NOSE PLIERS, STEEL, RED DIPPED HANDLE, BLACK ATRAMENTIZED FINISH, FOR GRIPPING, MANUAL OPENING, 6¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND-NOSE PLIERS, STEEL, RED DIPPED HANDLE, BLACK ATRAMENTIZED FINISH, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

ROUND-NOSE PLIERS, STEEL, RED DIPPED HANDLE, BLACK ATRAMENTIZED FINISH, FOR GRIPPING, MANUAL OPENING, 6¼ IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX3031-160
  • Mfr. Model # 30 31 160
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.24 lbs

Product Details

Heavy-duty and hard-wearing gripping pliers. Different jaw styles for a wide range of applications. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • ItemRound-Nose Pliers
  • Nose ShapeRound
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 3/16 in
  • Tip Width13/64 in
  • Non-SparkingNot Non-Sparking
  • ApplicationGripping
  • FeaturesForged, Oil-Hardened, Heavy-Duty and Hard-Wearing Gripping Pliers
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Handle ColourRed
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeManual
  • Jaw Width5/8 in
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Electric Steel
  • Weight0.243 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 1 19/32 in
  • Jaw Thickness 3/8 in
  • Voltage Rating Not Rated
  • Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • Finish Black Atramentized
  • Grip Material Plastic
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards DIN ISO 5745
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list