!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, 5/32 IN TIP W, SERRATED

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, 5/32 IN TIP W, SERRATED

IDEAL

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, 5/32 IN TIP W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, 5/32 IN TIP W, SERRATED

LONG NOSE PLIER, 1¼ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, 5/32 IN TIP W, SERRATED

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV73
  • Mfr. Model # 35-036
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This long-nose pliers has a length of 6 inches and is not insulated. The handle is blue and has a dipped style/type. It features knife-to-anvil blades provide excellent cutting performance, narrow profile head designed for and more and meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutting, wire cutter.

Technical Specs

  • ItemLong-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width5/32 in
  • InsulatedNot Insulated
  • Voltage RatingNot Rated
  • Cutting Capacities8 AWG Copper Wire
  • For Wire/Cable TypeHard Wire
  • Handle StyleDipped
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsASME B107.500-2010
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 in
  • Jaw Length 2 in
  • Additional Tool Functions Cutter
  • Non-Sparking Not Non-Sparking
  • Application Wire Cutting
  • Features Knife-to-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
  • Handle Colour Blue
  • Includes Wire Cutter Wire Cutter Included
  • Jaw Opening Type Manual
  • Jaw Width 3/8 in
  • Plier Material Steel
  • Steel Type High Carbon Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list