LONG NOSE PLIER, ESD-SAFE, 2 IN MAX JAW OPENING, 5⅞ IN OVERALL L, 1⅝ IN JAW L, SMOOTH
LONG NOSE PLIER, ESD-SAFE, 2 IN MAX JAW OPENING, 5⅞ IN OVERALL L, 1⅝ IN JAW L, SMOOTH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long-nose pliers has a length of 5⅞ inches and is not insulated. The handle is blue and has a dipped style/type. It features snipe-nose and meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready.
Technical Specs
Item Long-Nose Pliers
Nose Shape Chain
ESD-Safe ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 3/32 in
Non-Sparking Not Non-Sparking
Features Snipe-Nose
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Joint Type Solid
Standards ASME B107.500-2010
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 5 7/8 in
Jaw Length 1 5/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 1/2 in
Plier Material Steel
Tether Ready Not Tether Ready
Country of Origin China
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.61
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.23
/ EACH