LONG NOSE PLIER, ESD-SAFE, 1 IN MAX JAW OPENING, 5½ IN OVERALL L, 1¾ IN JAW L, SERRATED
LONG NOSE PLIER, ESD-SAFE, 1 IN MAX JAW OPENING, 5½ IN OVERALL L, 1¾ IN JAW L, SERRATED
XCELITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This long-nose pliers has a length of 5½ inches and is not insulated. The handle is blue with an ergonomic style/type. It features copper alloy joint rivet, ergonomic handle, thin-nose and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready with a plastisol standard cushion grip. This long-nose pliers is designed for: electronic assembly requirements.
Technical Specs
Item Long-Nose Pliers
Nose Shape Needle
ESD-Safe ESD-Safe
Maximum Jaw Opening 1 in
Tip Width 5/64 in
Non-Sparking Not Non-Sparking
Application Electronic Assembly Requirements
Grip Material Plastisol
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 1/2 in
Plier Material Steel
Tether Ready Not Tether Ready
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 5 1/2 in
Jaw Length 1 3/4 in
Insulated Not Insulated
Voltage Rating Not Rated
Features Copper Alloy Joint Rivet, Ergonomic Handle, Thin-Nose
Grip Style Standard Cushion
Handle Style Ergonomic
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Serrated
Joint Type Solid
Standards ESD Safety Standards
Country of Origin United States
(subject to change)
Alternate Products
XCELITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.15
/ each
XCELITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.34
/ each