LONG NOSE PLIER, 2 IN MAX JAW OPENING, 13 1/2 IN OVERALL L, 3 7/8 IN JAW L, 1/8 IN TIP W
LONG NOSE PLIER, 2 IN MAX JAW OPENING, 13 1/2 IN OVERALL L, 3 7/8 IN JAW L, 1/8 IN TIP W
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long-nose pliers has a length of 13½ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
Technical Specs
Item Long-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 13 1/2 in
Jaw Length 3 7/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Serrated
Plier Material Steel
Tether Ready Not Tether Ready
Plier Type Needle-Nose Pliers
ESD-Safe Not ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 1/8 in
Non-Sparking Not Non-Sparking
Handle Colour Multicoloured
Includes Wire Cutter Wire Cutter Included
Jaw Opening Type Manual
Joint Type Compound
Standards ASME B107.500
Country of Origin China
(subject to change)
Alternate Products
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.11
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.91
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.91
/ EACH
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.01
/ EACH