LONG DRIVE PIN PUNCH, 5/16 IN TIP DIA, ½ IN SHANK W, 4 IN TAPER L, 8 IN OVERALL L, HEXAGON, SAE
LONG DRIVE PIN PUNCH, 5/16 IN TIP DIA, ½ IN SHANK W, 4 IN TAPER L, 8 IN OVERALL L, HEXAGON, SAE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This long drive pin punch has a length of 8 inch. In addition, it has a SAE measurement type, and is not tether ready with a plain grip. This long drive pin punch is designed for: metal.
Technical Specs
Item Long Drive Pin Punch
Punch Type Drive Pin Punch
Tip Type Flat
Shank Width 1/2 in
Hole Diameter 5/16 in
Container Type None
Includes Striking Cap Striking Cap Not Included
Includes Handguard Handguard Not Included
Tether Ready Not Tether Ready
Automatic Not Automatic
Tip Size 5/16 in
Shank Shape Hexagon
Grip Style Plain
Overall Length 8 in
Material Applications Metal
Measurement Type SAE
Taper Length 4 in
Country of Origin China
(subject to change)
Alternate Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.97
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ EACH