This ball valve lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for ANSI and OSHA. In addition, it features: small ball valve lockout device locks out pipes, equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise, measures 4.65 inch D x 8 33/50 inch H x 12 inch W. This ball valve lockout is for use with quarter turn handles, 9/16 inch diameter padlocks.
Technical Specs
ItemBall Valve Lockout
For Handle TypeQuarter Turn Handle
For Maximum Handle Width1.75 in
For Maximum Pipe Size8 in
Maximum Number of Padlocks6
Lockout ColourYellow
Maximum Temperature175 Degrees F
Overall Depth4.65 in
Overall Length12 in
Resistance PropertiesChemical Resistant
Ball Valve Lockout TypeClamp-On
For Maximum Handle Thickness1 in
For Maximum Padlock Shackle Diameter9/16 in
For Minimum Pipe Size2 in
FeaturesSmall Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise
Lockout MaterialPolypropylene
Minimum Temperature0 Degrees F
Overall Height8 33/50 in
Overall Width12 in
StandardsANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)