!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE BLOCKOUT DEVICE, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE, 6 PK

FUSE BLOCKOUT DEVICE, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE, 6 PK

BRADY

FUSE BLOCKOUT DEVICE, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE BLOCKOUT DEVICE, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE, 6 PK

FUSE BLOCKOUT DEVICE, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE, 6 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65750
  • Mfr. Model # 65750
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This fuse blockout device is made of ABS plastic and it is red. It is chemical resistant, meets the standards for RoHS. In addition, it measures 0.26 inch D x 2 8/89 inch H x 1 11/25 inch W, and includes 6 plastic nonconductive lockouts, 13/32 in fuses. This fuse blockout device is for use with 13/32 inch fuse, fuse circuit breakers.

Technical Specs

  • ItemFuse Blockout Device
  • For Circuit Breaker TypeFuse
  • Overall Height2 8/89 in
  • Overall Width1 11/25 in
  • Includes(6) Plastic Nonconductive Lockouts, 13/32 in Fuses
  • Lockout MaterialABS Plastic
  • Minimum Temperature-13 Degrees F
  • Resistance PropertiesChemical Resistant
  • Circuit Breaker Lockout Type Fuse Block
  • Maximum Number of Padlocks 6
  • Overall Length 1.44 in
  • For Use With 13/32 in Fuse
  • Lockout Colour Red
  • Maximum Temperature 140 Degrees F
  • Overall Depth 0.26 in
  • Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list