!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, FOR TIE BAR CIRCUIT BREAKER TYPE

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, FOR TIE BAR CIRCUIT BREAKER TYPE

CONDOR

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, FOR TIE BAR CIRCUIT BREAKER TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, FOR TIE BAR CIRCUIT BREAKER TYPE

MULTI-POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/240V AC VOLT, FOR TIE BAR CIRCUIT BREAKER TYPE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRKDD16061
  • Mfr. Model # CDRKDD16061
  • UNSPSC # 39121901
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.26 lbs

Product Details

Circuit breaker lockouts keep breakers in the off position while equipment is serviced. After the breaker is secured in the off position, a padlock is required to ensure the lockout isn't removed by unauthorized personnel.

Technical Specs

  • ItemMulti-Pole Breaker Lockout
  • For Circuit Breaker TypeTie Bar
  • For Voltage120/240V AC
  • Overall Height1.5 in
  • Overall Width1.75 in
  • For Use WithCircuit Breaker Lockouts
  • LabelingLabel Included
  • Lockout ColourBlack/Red
  • Mount TypeBar Clamp
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 3.38 in
  • Features Bar Clamp Provides Universal Adjustment to Close with Metal Jaws Grip Onto Circuit Breaker Toggle Switch
  • Includes English Labels, French Labels, Spanish Labels
  • Language English, French, Spanish
  • Lockout Material Plastic/Steel
  • Standards OSHA 1910.147
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list