LOCKING WELDING CLAMP, FIXED, 2¾ IN MAX JAW OPENING, 1⅝ IN THROAT D, TRIGGER RELEASE
LOCKING WELDING CLAMP, FIXED, 2¾ IN MAX JAW OPENING, 1⅝ IN THROAT D, TRIGGER RELEASE
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
9 inch (225 mm) Vise-Grip locking welding clamp. Jaw width 2-3/4 inches (70 mm). Throat depth 1-5/8 inches (41 mm). Deep-throated, U-shaped jaws for visibility and working space. Holds work in proper alignment.
Technical Specs
- ItemLocking Welding Clamp
- Includes Swivel PadSwivel Pad Not Included
- Clamping ForceNot Rated
- Locking MechanismTrigger Release
- Number of Pieces1
- Body MaterialAlloy Steel
- StandardsGGG-W-00649
- Screw Mechanism1Adjust Pressure
- Clamp Type Welding Clamp
- Jaw Opening - Maximum 2 3/4 in
- Overall Clamp Length 9 in
- Release Mechanism Trigger
- Body Finish Nickel-Plated
- Jaw Width 2 3/4 in
- Tether Capable Tethered
- Throat Depth 1 5/8 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.17
/ EACH
-
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.23
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.38
/ EACH