LOCKING SHEET METAL CLAMP, FIXED, 3 1/4 IN MAX JAW OPENING, 1 3/4 IN THROAT D, TRIGGER
LOCKING SHEET METAL CLAMP, FIXED, 3 1/4 IN MAX JAW OPENING, 1 3/4 IN THROAT D, TRIGGER
PETERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
8 inch (200 mm) Vise-Grip sheet metal tool. Jaw width 2-3/4 inches (70 mm). Locks to work with a powerful grip. For all kinds of bending, forming and crimping jobs.
Technical Specs
Item Locking Sheet Metal Clamp
Includes Swivel Pad Swivel Pad Not Included
Clamping Force Not Rated
Locking Mechanism Trigger Release
Number of Pieces 1
Body Material Alloy Steel
Standards GGG-W-00649
Screw Mechanism1 Adjust Pressure
Clamp Type Sheet Metal Clamp
Jaw Opening - Maximum 3 1/4 in
Overall Clamp Length 8 in
Release Mechanism Trigger
Body Finish Nickel-Plated
Jaw Width 3 1/8 in
Tether Capable Tethered
Throat Depth 1 3/4 in
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.44
/ each
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.80
/ each
BESSEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.94
/ each