!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLUG, L5-15P, 125V AC, 15 A, 2 POLES, YELLOW, SCREW TERMINALS, SHROUDED

LOCKING PLUG, L5-15P, 125V AC, 15 A, 2 POLES, YELLOW, SCREW TERMINALS, SHROUDED

HUBBELL WIRING DEVICE-KELLEMS

LOCKING PLUG, L5-15P, 125V AC, 15 A, 2 POLES, YELLOW, SCREW TERMINALS, SHROUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLUG, L5-15P, 125V AC, 15 A, 2 POLES, YELLOW, SCREW TERMINALS, SHROUDED

LOCKING PLUG, L5-15P, 125V AC, 15 A, 2 POLES, YELLOW, SCREW TERMINALS, SHROUDED

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.39 / EACH

EHC: EHC :
Min Qty 4 = $269.56

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL24W47
  • Mfr. Model # HBL24W47
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This locking plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.55 inch L. This locking plug meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is yellow, and has 18 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemLocking Plug
  • Current Rating15 A
  • Housing MaterialPolybutylene Terephthalate
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter0.655 in
  • GroundingGrounded
  • IP RatingIP20
  • ShroudedYes
  • UL 94 Flammability RatingHB
  • Body Length1.55 in
  • Maximum Wire Size10 AWG
  • Minimum Wire Size18 AWG
  • Overall Length1.55 in
  • Connection Orientation Straight
  • Housing Colour Yellow
  • NEMA Plug Configuration L5-15P
  • Number of Poles 2
  • Polarized Yes
  • Voltage Rating 125V AC
  • Wiring Style Standard
  • For Minimum Cable Diameter 0.3 in
  • Horsepower Rating 1/2 hp
  • Market Industrial
  • Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • Blade Material Brass
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Outside Diameter 1.55 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories