LOCKING CHAIN CLAMP, FIXED, 3 1/2 IN MAX JAW OPENING, 1 1/4 IN THROAT D, RELEASE LEVER
LOCKING CHAIN CLAMP, FIXED, 3 1/2 IN MAX JAW OPENING, 1 1/4 IN THROAT D, RELEASE LEVER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This locking chain clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking chain clamp includes one piece.
Technical Specs
Item Locking Chain Clamp
Includes Swivel Pad Swivel Pad Not Included
Clamping Force Not Rated
Locking Mechanism Release Lever
Body Finish Nickel-Plated
Standards ASME B107.36-2002
Screw Mechanism1 Adjust Pressure
Clamp Type Chain Clamp
Jaw Opening - Maximum 3 1/2 in
Overall Clamp Length 9 in
Number of Pieces 1
Body Material Steel
Tether Capable Tethered
Throat Depth 1 1/4 in
Country of Origin China
(subject to change)
Alternate Products
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.91
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.88
/ EACH