!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULAR LOCKING C-CLAMP, 18 IN, ALLOY STEEL

REGULAR LOCKING C-CLAMP, 18 IN, ALLOY STEEL

MILWAUKEE

REGULAR LOCKING C-CLAMP, 18 IN, ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULAR LOCKING C-CLAMP, 18 IN, ALLOY STEEL

REGULAR LOCKING C-CLAMP, 18 IN, ALLOY STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3530
  • Mfr. Model # 48-22-3530
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This regular locking C-Clamp is made of alloy steel for maximum tool strength and durability. The wide-opening jaws offer better grip force on job site material. It measures 18 inches.

Technical Specs

  • ItemLocking C-Clamp
  • Includes Swivel PadSwivel Pad Not Included
  • Overall Clamp Length18 in
  • Body FinishSilver
  • Jaw Width1 in
  • Clamp Type Locking C-Clamp
  • Jaw Opening - Maximum 8 in
  • Number of Pieces 4
  • Body Material Forged Alloy Steel
  • Throat Depth 9 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list