LOCK SOLID STEEL 1-3/4IN KEYED DIFF
LOCK SOLID STEEL 1-3/4IN KEYED DIFF
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Commercial security rekeyable padlock. Features: heavy steel body with hardened steel and boron alloy shackles, dual deadbolt locking, five-pin tumbler Pro Series(R) cylinders, and special spool pin tumblers. Two brass keys included.
Technical Specs
Item Padlock
Lock Body Material Steel
Lock Body Shape Rectangular
Body Height 2 5/16 in
Body Thickness 1 in
Weather Resistant No
Series ProSeries
Number of Keys 2
Shackle Material Boron
Shackle Shape Rounded
Horizontal Shackle Clearance 29/32 in
Number of Pins 5 Pin
Locking Mechanism Ball Bearing Locking
Keyway Type Master K6000
Rekeyable Yes
Includes Dust Cover No
Includes Lock Cover No
Number of Locks in Pack 1
Keying Keyed Different
Lock Body Finish No Finish
Lock Body Colour Silver
Body Width 1 3/4 in
Security Level High Security
Lock Brand MASTER LOCK
Key Code Varies
Shackle Type Partially Hidden Shackle
Shackle Finish Chrome-Plated
Shackle Diameter 5/16 in
Vertical Shackle Clearance 1 3/16 in
Key Locking Mechanism Pin Tumbler
Interchangeable Core No
Key Retaining No
Includes Chain No
Includes ID Tag No
Number of Bumpers 0
Country of Origin Mexico
(subject to change)
Alternate Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.94
/ EACH
Related Products
LUCKY LINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.52
/ PKG