!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCK SOLID BRASS KEYED DIFF 1-3/4IN

LOCK SOLID BRASS KEYED DIFF 1-3/4IN

MASTER LOCK

LOCK SOLID BRASS KEYED DIFF 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK SOLID BRASS KEYED DIFF 1-3/4IN

LOCK SOLID BRASS KEYED DIFF 1-3/4IN

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MST6840
  • Mfr. Model # 6840
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1040
  • Shipping Weight 0.8 lbs

Product Details

Pro Series(R) high security rekeyable brass padlock, 1 3/4 inch body width, 0.9 inch body thickness, 1-3/16 inch shackle height, 29/32 inch shackle width, 5/16 shackle diameter, key different.

Technical Specs

  • ItemKeyed Different
  • Lock Body MaterialBrass
  • Lock Body ShapeRectangular
  • Body Height2 5/16"
  • Body Thickness1"
  • Weather ResistantYes
  • SeriesProSeries
  • Number of Keys2
  • Shackle MaterialBoron Hardened Steel
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance29/32"
  • Number of Pins5
  • Locking MechanismBall Bearing Locking
  • Keyway TypeMaster K6000
  • RekeyableYes
  • Includes Dust CoverNo
  • Includes Lock CoverNo
  • Number of Locks in Pack1
  • Keying Keyed Different
  • Lock Body Finish No Finish
  • Lock Body Colour Gold
  • Body Width 1-3/4"
  • Security Level High Security
  • Lock Brand MASTER LOCK
  • Key Code Varies
  • Shackle Type Open
  • Shackle Finish Chrome-Plated
  • Shackle Diameter 5/16 in
  • Vertical Shackle Clearance 1 3/16"
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining No
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list