LOCKING EXTENSION CORD, 100 FT CORD, 16 AWG WIRE SIZE, 16/3, SJTW, NEMA 5-15P, ORANGE
LOCKING EXTENSION CORD, 100 FT CORD, 16 AWG WIRE SIZE, 16/3, SJTW, NEMA 5-15P, ORANGE
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking SJTW extension cord has a PVC jacket and is orange. In addition, it meets the standards for UL/CUL. It has a round cord that measures 100 feet. It also has a straight NEMA 5-15P plug, 16 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Locking Extension Cord
Cord Length 100 ft
Max. Amps 10 A
Plug Configuration NEMA 5-15P
Cord Ending Slide Compression Lock
Jacket Colour Orange
Trade Designation SJTW
Temp. Rating -40 Degrees to 167 Degrees F
Power Indicator No
Max. Watts 1250 W
Standards cUL, UL
Location Outdoor
Wire Size 16 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.32 in
Colour Orange
Country of Origin Indonesia
(subject to change)
Alternate Products
SOUTHWIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$403.10
/ each
COLDFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$141.18
/ each
POLAR SOLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.84
/ each
POLAR SOLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.21
/ each