!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID CHARGING ADAPTER, BRASS, 0 ° , 5/16 IN MALE X5/16 IN FEMALE, FOR CHARGING BLENDS

LIQUID CHARGING ADAPTER, BRASS, 0 ° , 5/16 IN MALE X5/16 IN FEMALE, FOR CHARGING BLENDS

JB INDUSTRIES

LIQUID CHARGING ADAPTER, BRASS, 0 ° , 5/16 IN MALE X5/16 IN FEMALE, FOR CHARGING BLENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID CHARGING ADAPTER, BRASS, 0 ° , 5/16 IN MALE X5/16 IN FEMALE, FOR CHARGING BLENDS

LIQUID CHARGING ADAPTER, BRASS, 0 ° , 5/16 IN MALE X5/16 IN FEMALE, FOR CHARGING BLENDS

JB INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20W315
  • Mfr. Model # LC-5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This liquid charging adapter with a zero degree angle has a 5/16-inch brass connection fitting and comes in gold. It is suitable for use with charging blends into refrigeration and air conditioning systems. The adapter refrigerant from the cylinder discharges into the low-side of the system.

Technical Specs

  • ItemLiquid Charging Adapter
  • Angle0 Degrees
  • Fitting MaterialBrass
  • Connection Size 5/16 in Male x 5/16 in Female
  • Colour Gold
  • For Use With Charging Blends Into Refrigeration and A/C Systems
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list