Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This lipped solid-deck steel general purpose dolly measures 14 1/2 inch width x 7 7/8 inch height x 19 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 900-pound load capacity and weighs 15 pounds.
Spécifications techniques
ItemLipped Solid-Deck Steel General Purpose Dolly
Deck Length19 in
Deck Height5 3/8 in
Deck SurfaceSmooth
Center Opening Length19 in
ColourGrey
Frame FinishPowder Coated
Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
Lip Height1 1/2 in
Securing MechanismNo Securing Mechanism
Compatible with Product TypeItem No. 4HY35, 4HY36, 4TJ74
Caster/Wheel Configuration(4) Swivel
Caster Wheel/Tread MaterialPlastic
Non-Marking Casters/WheelsMarking Casters/Wheels
Overall Length19 in
Overall Height7 7/8 in
Axle Dia.3/8 in
Caster Frame MaterialSteel
Caster Mounting Plate Size3 in x 2 1/2 in
Caster Outside Bolt Hole Spacing3 3/8 in x 2 in
Load Capacity900 lb
Deck Width14 1/2 in
Deck MaterialSteel
Deck StyleSolid
Center Opening Width14 1/2 in
End StyleRaised
Frame MaterialSteel
Includes Tow EyeWithout Towing Eye
Lip TypeLipped
Connectable EndsNo Connectable Ends
Caster Wheel Width1 1/4 in
Caster Wheel TypeTread-On Core
Caster Wheel Dia.3 in
AssembledUnassembled
Overall Width14 1/2 in
Weight15 lb
Brake TypeNo Caster Brake
Caster Inside Bolt Hole Spacing2 1/2 in x 1 3/8 in
Caster Mounting TypePlate
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca