!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIPPED SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, 4 SWIVEL

LIPPED SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

LIPPED SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIPPED SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, 4 SWIVEL

LIPPED SOLID-DECK STEEL GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM24WF52
  • Mfr. Model # 24WF52
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 38.21 lbs

Product Details

This lipped solid-deck steel general purpose dolly measures 24 inch width x 5 1/2 inch height x 36 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity and weighs 28.5 pounds.

Technical Specs

  • ItemLipped Solid-Deck Steel General Purpose Dolly
  • Deck Length36 in
  • Deck Height6 1/2 in
  • Deck SurfaceSmooth
  • Center Opening Length36 in
  • ColourGrey
  • Frame FinishPowder Coated
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip Height1 1/2 in
  • Securing MechanismNo Securing Mechanism
  • Caster Wheel Width1 1/4 in
  • Caster Wheel TypeTread-On Core
  • Caster Wheel Dia.4 in
  • AssembledUnassembled
  • Overall Width24 in
  • Weight28.5 lb
  • Brake TypeNo Caster Brake
  • Caster Inside Bolt Hole Spacing2 1/2 in x 1 3/8 in
  • Caster Mounting TypePlate
  • Load Capacity 500 lb
  • Deck Width 24 in
  • Deck Material Steel
  • Deck Style Solid
  • Center Opening Width 24 in
  • End Style Raised
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Lip Type Lipped
  • Connectable Ends No Connectable Ends
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Plastic
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Length 36 in
  • Overall Height 5 1/2 in
  • Axle Dia. 3/8 in
  • Caster Frame Material Steel
  • Caster Mounting Plate Size 3 in x 2 1/2 in
  • Caster Outside Bolt Hole Spacing 3 3/8 in x 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list