!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINOLEUM KNIFE, STRAIGHT, 3 1/2 IN BLADE PROJECTION L, 8 1/2 IN OVERALL L, STEEL

LINOLEUM KNIFE, STRAIGHT, 3 1/2 IN BLADE PROJECTION L, 8 1/2 IN OVERALL L, STEEL

DEXTER RUSSELL

LINOLEUM KNIFE, STRAIGHT, 3 1/2 IN BLADE PROJECTION L, 8 1/2 IN OVERALL L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINOLEUM KNIFE, STRAIGHT, 3 1/2 IN BLADE PROJECTION L, 8 1/2 IN OVERALL L, STEEL

LINOLEUM KNIFE, STRAIGHT, 3 1/2 IN BLADE PROJECTION L, 8 1/2 IN OVERALL L, STEEL

DEXTER RUSSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54RY31
  • Mfr. Model # 52100
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This linoleum knife has a width of 1 inch, and a length of 8½ inch. The wood handle is 4½ inch long, is wood with an ergonomic style/type. It features honed edge, long lasting edge. In addition, it is made of steel and is not tether ready. This linoleum knife is designed for: industrial, multipurpose use, linoleum, vinyl and one blade.

Technical Specs

  • ItemLinoleum Knife
  • Blade MaterialSteel
  • Blade Edge TypeStraight
  • Handle ColourWood
  • Handle MaterialWood
  • Knife TypeLong Knife
  • Number of Blades Included1
  • Overall Length8 1/2 in
  • Overall Width1 in
  • Includes Pocket ClipPocket Clip Not Included
  • ApplicationIndustrial, Multipurpose
  • Blade Change Method Non-Changeable
  • Blade Type Curved
  • Features Honed Edge, Long Lasting Edge
  • Handle Length 4 1/2 in
  • Handle Style Ergonomic
  • Material Application Linoleum, Vinyl
  • Number of Cutting Edges 1
  • Overall Thickness 1 in
  • Tether Ready Not Tether Ready
  • Blade Projection Length 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list