!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Blade Edge Type
Blade Projection Length
Overall Length
Blade Material
Blade Type
Handle Material
Handle Colour
Grip Material
Non-Sparking ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Fixed-Blade Knives

Fixed-blade knives provide a sharp, rigid edge to cut tougher materials than folding or retractable-blade knives. The base (tang) of the blade anchors into the handle to prevent shifting. Fixed-blade knives leave their blade exposed and do not retract it into the knife handle.

https://catalogue.grainger.ca/?hybris=true

 38  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STANLEY
  • LINOLEUM KNIFE, STRAIGHT, 3 IN BLADE PROJECTION L, 7½ IN OVERALL L, STEEL, CURVED, WOOD
  • Item # WWG30HK70
  • Mfr. Model # 10-509
  • EHC: EHC :
  • This linoleum knife has a width of 1 inch, and a length of 7½ inch. The wood handle is 4½ inch long, is wood with an ergonomic style/type. It features taper-ground cutlery steel blade. In addition, it is made of steel and is not tether ready. This linoleum knife is designed for: multipurpose use, linoleum, vinyl and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • LINEMAN'S UNDERGROUND KNIFE, HAWKBILL, RED, 7 IN L, STAINLESS STEEL
  • Item # MTL48-22-1929
  • Mfr. Model # 48-22-1929
  • EHC: EHC :
  • This Lineman's Underground knife measures seven inches in length and features a stainless steel, fixed, hawkbill blade and a red, ergonomic handle for a comfortable grip. Its durable sharpness is ideal for splicing cable and its on-tool blade cover provides easy storage in tool pouches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • LINOLEUM KNIFE, STRAIGHT, 1 IN BLADE PROJECTION L, 8 IN OVERALL L, STEEL, CURVED
  • Item # WSW13A733
  • Mfr. Model # 13A733
  • EHC: EHC :
  • This linoleum knife has a width of 2½ inch, and a length of 8 inch. The handle is black/blue with an ergonomic style/type. It features cuts without leaving burrs. In addition, it is made of steel and is not tether ready. This linoleum knife is designed for: cutting linoleum, vinyl tile, linoleum and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EMI
  • RESCUE KNIFE, SERRATED, 7½ IN OVERALL L, STAINLESS STEEL, SERRATED, PLASTIC, 3 IN BLADE L
  • Item # WWG15U921
  • Mfr. Model # 432
  • EHC: EHC :
  • This rescue knife has a width of ½ inch, and a length of 7½ inch, plus it weighs 0.2 pounds. The plastic handle is black with an ergonomic style/type. It features comes with a fire department emblem inlay, lightweight knife has a stainless steel serrated b and more. In addition, it is made of stainless steel. This rescue knife is designed for: multipurpose use, and includes nylon cordura belt holster, sweat belt cutter, window punch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • LINEMAN'S HAWKSBILL KNIFE W STICKWORK 3 IN 1 RING, RED, STAINLESS STEEL
  • Item # MTL48-22-1924
  • Mfr. Model # 48-22-1924
  • EHC: EHC :
  • This Milwaukee Lineman's hawkbill knife features a stainless steel blade: red, oversized, ergonomic handle: and includes a STICKWORK 3-In-1 Ring which is compatible with shotgun and universal hot sticks, and is easy to hang.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SERRATED INSULATION KNIFE, SERRATED, 12 IN OVERALL L, STAINLESS STEEL, STRAIGHT
  • Item # MTL48-22-1922
  • Mfr. Model # 48-22-1922
  • EHC: EHC :
  • This serrated insulation knife has a length of 12 inch. The polypropylene handle is red and has a textured style/type. It features full tang for tough cuts, rounded handle for smooth applications. In addition, it is made of stainless steel, polypropylene/stainless steel, with a polypropylene grip. This serrated insulation knife is designed for: mechanical and hvac insulation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • FIXED HAWKBILL KNIFE W SHEATH, FINE, RED, 8.5 IN L, STAINLESS STEEL
  • Item # MTL48-22-1925
  • Mfr. Model # 48-22-1925
  • EHC: EHC :
  • This Milwaukee fixed blade hawkbill knife is ideal for stripping wire and cable. The fine, stainless steel blade is optimized to stay sharper longer and a full metal tang provides durability for tough cuts. The red, oversized, ergonomic handle is designed for comfortable use with gloves. A durable molded sheath provides easy carry and storage. It measures 8.5 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHANNELLOCK
  • RESCUE TOOL, 8⅞ IN L X 1⅝ IN W, 1.13 LB WEIGHT
  • Item # CNL87
  • Mfr. Model # 87
  • EHC: EHC :
  • This rescue tool has a width of 1⅝ inch, and a length of 1 7/16 inch, plus it weighs 1.13 pounds. It features 30% lighter than the 89 rescue tool for compact storage, fits securely in bunker pockets, nar and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EMI
  • RESCUER KNIFE, SERRATED, 7½ IN OVERALL L, STAINLESS STEEL, SERRATED, PLASTIC, 3 IN BLADE L
  • Item # WWG15U920
  • Mfr. Model # 430
  • EHC: EHC :
  • This rescue knife has a width of ½ inch, and a length of 7½ inch, plus it weighs 0.2 pounds. The plastic handle is black with an ergonomic style/type. It features comes with a star of life emblem inlay, lightweight knife has a stainless steel serrated blade and more. In addition, it is made of stainless steel. This rescue knife is designed for: multipurpose use, and includes nylon cordura belt holster, sweat belt cutter, window punch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MALCO
  • DUCT KNIFE, SERRATED, 6 IN OVERALL L, STEEL, SERRATED, RUBBER
  • Item # WWG1ELJ7
  • Mfr. Model # DK6S
  • EHC: EHC :
  • This duct knife has a length of 6 inch, plus it weighs 0.4 pounds. The rubber handle is black with an ergonomic style/type. It features ergonomic cushion grip features one serrated cutting edge, puncture-resistant nylon sheath. In addition, it is made of steel, nylon/steel, with a rubber grip. This duct knife is designed for: duct board, fibreglass wool duct.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 338
  • MILWAUKEE
  • FIXED BLADE KNIFE, DROP POINT/FINE, BLK, OVERALL LENGTH 10.25 IN/BLADE 5 IN, AUS-8 STEEL
  • Item # MTL48-22-1928
  • Mfr. Model # 48-22-1928
  • EHC: EHC :
  • This Milwaukee HARDLINE fixed blade knife measures 10.25 inches with a five-inch, fine, drop point, Aus-8 steel blade. It features a black, overmolded handle for a secure grip, full tang design, lanyard hole, and a multi-position sheath for flexible carrying options.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • LINEMAN'S HAWKSBILL KNIFE W STICKWORK 3 IN 1 RING, BLUNT TIP, RED, STAINLESS STEEL
  • Item # MTL48-22-1923
  • Mfr. Model # 48-22-1923
  • EHC: EHC :
  • This Milwaukee Lineman's hawkbill knife features a blunt-tip, stainless steel blade: red, oversized, ergonomic handle: and includes a STICKWORK 3-In-1 Ring which is compatible with shotgun and universal hot sticks, and is easy to hang.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SMOOTH INSULATION KNIFE, STRAIGHT, 12 IN OVERALL L, STAINLESS STEEL, STRAIGHT
  • Item # MTL48-22-1921
  • Mfr. Model # 48-22-1921
  • EHC: EHC :
  • This smooth insulation knife has a length of 12 inch. The polypropylene handle is red and has a textured style/type. It features full tang for tough cuts, rounded handle for smooth applications. In addition, it is made of stainless steel, polypropylene/stainless steel, with a polypropylene grip. This smooth insulation knife is designed for: mechanical and hvac insulation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEXTER RUSSELL
  • LINOLEUM KNIFE, STRAIGHT, 2 IN BLADE PROJECTION L, 5 1/2 IN OVERALL L, STEEL, WOOD
  • Item # WWG54RY32
  • Mfr. Model # 52120
  • EHC: EHC :
  • This linoleum knife has a width of 1 inch, and a length of 5½ inch. The wood handle is 3½ inch long, is wood with an ergonomic style/type. It features honed edge, long lasting edge. In addition, it is made of steel and is not tether ready. This linoleum knife is designed for: industrial, multipurpose use, linoleum, vinyl and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GERBER
  • FIXED BLADE KNIFE, SERRATED, 9 3/4 IN OVERALL L, STEEL, RUBBER, 4 3/4 IN BLADE L
  • Item # GER30-001060
  • Mfr. Model # 30-001060
  • EHC: EHC :
  • This fixed blade knife has a length of 4¾ inch. The rubber handle is black and has a textured style/type. It features detachable belt hoops for horizontal belt carry, nylon webbing for drop-leg carry and secondary and more and meets the standards for Berry. In addition, it is made of steel, has a ceramic coating finish, plus it is not non-sparking, with a rubber grip. This fixed blade knife is designed for: multipurpose use, and includes sheath.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list