This linoleum knife has a width of 1 inch, and a length of 5½ inch. The wood handle is 3½ inch long, is wood with an ergonomic style/type. It features honed edge, long lasting edge. In addition, it is made of steel and is not tether ready. This linoleum knife is designed for: industrial, multipurpose use, linoleum, vinyl and one blade.
Technical Specs
ItemLinoleum Knife
Blade MaterialSteel
Blade Edge TypeStraight
Handle ColourWood
Handle MaterialWood
Knife TypeLong Knife
Number of Blades Included1
Overall Length5 1/2 in
Overall Width1 in
Includes Pocket ClipPocket Clip Not Included
ApplicationIndustrial, Multipurpose
Blade Change MethodNon-Changeable
Blade TypeCurved
FeaturesHoned Edge, Long Lasting Edge
Handle Length3 1/2 in
Handle StyleErgonomic
Material ApplicationLinoleum, Vinyl
Number of Cutting Edges1
Overall Thickness1 in
Tether ReadyNot Tether Ready
Blade Projection Length2 in
Country of OriginUnited States
(subject to change)