!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE LINER, STRING KNIT/MEDIUM WEIGHT/GUNN CUT, 8 1/2 IN L, GREY, POLY/COTTON/LEATHER

GLOVE LINER, STRING KNIT/MEDIUM WEIGHT/GUNN CUT, 8 1/2 IN L, GREY, POLY/COTTON/LEATHER

BOB DALE

GLOVE LINER, STRING KNIT/MEDIUM WEIGHT/GUNN CUT, 8 1/2 IN L, GREY, POLY/COTTON/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE LINER, STRING KNIT/MEDIUM WEIGHT/GUNN CUT, 8 1/2 IN L, GREY, POLY/COTTON/LEATHER

GLOVE LINER, STRING KNIT/MEDIUM WEIGHT/GUNN CUT, 8 1/2 IN L, GREY, POLY/COTTON/LEATHER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.75 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG375G
  • Mfr. Model # 10-9-375G-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.12 lbs

Product Details

Line your gloves for warmth with these grey glove liners. Made from a polyester and cotton blend with a split-leather palm, these medium-weight Gunn cut gloves are 8.5 inches long and have a wing thumb for flexibility and a slip-on cuff.

Technical Specs

  • ItemPoly-Cotton Glove
  • Knit MaterialCotton, Polyester
  • Leather Palm MaterialSplit Leather
  • Glove Hand StyleAmbidextrous
  • Cuff StyleElastic, Knit
  • Glove Length9 1/2 in
  • Glove FeaturesBreathable
  • Pairs per Package12
  • ColourGrey
  • Glove Style Knit
  • Hand Protection Style Glove
  • Insulated No
  • Glove Performance High Dexterity
  • Size- Alpha Universal
  • Reversible No
  • Series Classic
  • Sold As Pair
  • Palm Material Split Leather
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list