!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, SIZE SMALL/7, COTTON/POLYESTER/THERMOLITE/NYLON

COLD PROTECTION GLOVES, SIZE SMALL/7, COTTON/POLYESTER/THERMOLITE/NYLON

BOB DALE

COLD PROTECTION GLOVES, SIZE SMALL/7, COTTON/POLYESTER/THERMOLITE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, SIZE SMALL/7, COTTON/POLYESTER/THERMOLITE/NYLON

COLD PROTECTION GLOVES, SIZE SMALL/7, COTTON/POLYESTER/THERMOLITE/NYLON

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG10-1-365-9
  • Mfr. Model # 10-1-365-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Wear these cold protection gloves to keep your hands warm. These blue gloves are size small and are insulated with therma-knit for warmth. The gloves have a cotton and polyester finger style and a knit fabric knuckle padding. The gloves have a knit wrist cuff.

Technical Specs

  • ItemThermolite Glove
  • Knit MaterialTherma Knit
  • Knuckle Protection MaterialKnit Fabric
  • Glove PerformanceHigh Dexterity
  • Cuff StyleElastic, Knit
  • Size- AlphaS
  • Glove FeaturesBreathable
  • Thickness13 ga
  • Sold AsPair
  • Palm MaterialTherma Knit
  • Hem Style Hemmed Cuff
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Therma Knit
  • Size- Numeric 7
  • Glove Coating Finish Fine Spun
  • Series Classic
  • Pairs per Package 12
  • Colour Blue
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list