!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

KLEIN TOOLS

LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND2000-9NECR
  • Mfr. Model # D2000-9NECR
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 366
  • Shipping Weight 1.15 lbs

Product Details

This lineman's pliers has a length of 9⅜ inch, plus it weighs 1.1 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features hot-riveted joint, induction hardened cutting knives, plastic-dipped handles, precision-harden and more. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemLineman's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/4 in
  • Handle StyleErgonomic
  • Non-SparkingNot Non-Sparking
  • High LeverageHigh Leverage
  • Cutter Length3/4 in
  • For Wire/Cable TypeACSR, Hard Wire
  • Handle ColourBlue
  • Maximum Jaw Opening1 3/8 in
  • Plier MaterialSteel
  • Insulated Not Insulated
  • Tether Ready Not Tether Ready
  • Overall Length 9 3/8 in
  • Jaw Length 1 5/8 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
  • ESD-Safe Not ESD Safe
  • Connectors Crimped Lugs, Not Insulated Connectors, Terminals
  • Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
  • Grip Style Standard Cushion
  • Jaw Opening Type Manual
  • Nose Shape New England
  • Weight 1.1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list