LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
9-1/4 inch high leverage New England style side cutter. Same high leverage design and mechanical cutting advantages as D213-9NE pliers, but with crimping die at the hinge for crimping sleeve connectors. Plastic-dipped handles.
Technical Specs
Item Lineman's Pliers
Includes Voltage Detection Module Voltage Detection Module Not Included
Plier Type Lineman's Pliers
Jaw Shape Flat
Jaw Width 1 1/4 in
Additional Tool Functions Conduit Reaming Nose, Wire Crimper, Wire Cutter
ESD-Safe Not ESD Safe
Connectors Crimped Lugs, Not Insulated Connectors, Terminals
Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Handle Colour Yellow
Maximum Jaw Opening 1 3/8 in
Plier Material Steel
Insulated Not Insulated
Tether Ready Not Tether Ready
Overall Length 9 3/8 in
Jaw Length 1 5/8 in
Jaw Thickness 5/8 in
Non-Sparking Not Non-Sparking
High Leverage High Leverage
Cutter Length 3/4 in
Grip Style Standard Cushion
Jaw Opening Type Manual
Nose Shape New England
Weight 1 lb
Country of Origin United States
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.44
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.50
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.87
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.72
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.27
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.01
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.83
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.13
/ EACH