!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMANS PLIER, 9 3/4 IN OVERALL L, 1 1/2 IN JAW L, 1 1/4 IN JAW W, 1/4 IN JAW THICK

LINEMANS PLIER, 9 3/4 IN OVERALL L, 1 1/2 IN JAW L, 1 1/4 IN JAW W, 1/4 IN JAW THICK

IDEAL

LINEMANS PLIER, 9 3/4 IN OVERALL L, 1 1/2 IN JAW L, 1 1/4 IN JAW W, 1/4 IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER, 9 3/4 IN OVERALL L, 1 1/2 IN JAW L, 1 1/4 IN JAW W, 1/4 IN JAW THICK

LINEMANS PLIER, 9 3/4 IN OVERALL L, 1 1/2 IN JAW L, 1 1/4 IN JAW W, 1/4 IN JAW THICK

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46W393
  • Mfr. Model # 30-9430
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This lineman's pliers has a length of 9¾ inches and is not insulated. The handle is orange with an ergonomic style/type. It features perspiration, water, oil and chemical-resistant and meets the standards for UL, ASTM F1505-01, IEC 60 900, OSHA. In addition, it is non-sparking, and is tether ready.

Technical Specs

  • ItemLineman's Pliers
  • Tether ReadyTether Ready
  • Overall Length9 3/4 in
  • Jaw Width1 1/4 in
  • Handle StyleErgonomic
  • Voltage Rating1,000V
  • FeaturesPerspiration, Water, Oil and Chemical-Resistant
  • Jaw Opening TypeManual
  • StandardsASTM F1505-01, IEC 60 900 Standards, OSHA Requirements for Insulated Tools 29 CFR 1911, UL Classified
  • Insulated Not Insulated
  • Plier Type Lineman's Pliers
  • Jaw Length 1 1/2 in
  • Jaw Thickness 1/4 in
  • Non-Sparking Not Non-Sparking
  • High Leverage Not High Leverage
  • Handle Colour Orange
  • Plier Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list