Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
LINEMANS PLIER, FLAT, 9⅜ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
9-1/4 inch heavy-duty high leverage New England style side cutter. Smooth, streamlined nose with knurled jaws. High-leverage design provides 46% greater cutting/gripping power than regular 9-1/4 inch side cutter. Heavy-duty orange plastic dipped handles.
Technical Specs
Item Lineman's Pliers
Includes Voltage Detection Module Voltage Detection Module Not Included
Plier Type Lineman's Pliers
Jaw Shape Flat
Jaw Width 1 1/4 in
Additional Tool Functions Conduit Reaming Nose, Wire Cutter
ESD-Safe Not ESD Safe
Cutter Length 3/4 in
Finish Black Oxide
Handle Colour Red
Maximum Jaw Opening 1 3/8 in
Plier Material Steel
Insulated Not Insulated
Tether Ready Tether Not Ready
Overall Length 9 3/8 in
Jaw Length 1 5/8 in
Jaw Thickness 5/8 in
Non-Sparking Non-Sparking
High Leverage High Leverage
Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Grip Style Standard Cushion
Jaw Opening Type Manual
Nose Shape New England
Weight 1.2 lb
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.50
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.05
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.52
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.68
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.58
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.74
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.48
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.79
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.27
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All