LINEMANS PLIER, FLAT, 7⅜ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK
LINEMANS PLIER, FLAT, 7⅜ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
8inches standard New England style side cutter. Smooth, streamline design. Slides more easily in and out of tool pouch. Plastic-dipped handles.
Technical Specs
- ItemLineman's Pliers
- Includes Voltage Detection ModuleVoltage Detection Module Not Included
- Plier TypeLineman's Pliers
- Jaw ShapeFlat
- Jaw Width1 1/8 in
- Additional Tool FunctionsConduit Reaming Nose, Wire Cutter
- ESD-SafeNot ESD Safe
- Cutter Length5/8 in
- Grip StyleStandard Cushion
- Jaw Opening TypeManual
- Nose ShapeNew England
- Weight8.8 oz
- Insulated Not Insulated
- Tether Ready Not Tether Ready
- Overall Length 7 3/8 in
- Jaw Length 1 1/4 in
- Jaw Thickness 1/2 in
- Non-Sparking Not Non-Sparking
- High Leverage Not High Leverage
- Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
- Handle Colour Blue
- Maximum Jaw Opening 1 1/4 in
- Plier Material Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.87
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.71
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.23
/ EACH
-
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.25
/ EACH