DOCK LIGHT REPLACEMENT HEAD, HALOGEN, 8,500 LUMENS, 500 W, 120V AC, INCLUDES BULB
DOCK LIGHT REPLACEMENT HEAD, HALOGEN, 8,500 LUMENS, 500 W, 120V AC, INCLUDES BULB
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This dock light replacement head includes mounting hardware and a bulb. Plus it meets the standards for CPSC, RoHS compliance. It also has 500 watts, and a one-year warranty.
Technical Specs
Item Dock Light Replacement Head
Compatible Manufacturer Model Number 24K344, 24K345, 5AY53
Lighting Technology Halogen
Operating Voltage 120V AC
For Location Indoor, Outdoor
For Bulb Type Number T3
Head Material Aluminum
Includes Mounting Hardware Yes
Plug Type Three Prong
Switch Type On/Off Switch
Bulb Wattage 500 W
Includes Bulb Yes
Maximum Brightness 8,500 lm
Power Cord Length 10 ft
IP Rating Not IP Rated
Head Colour Black
Head Material Finish Powder Coated
Manufacturer Warranty Length 1 yr
Standards CPSC, RoHS Compliant
Country of Origin China
(subject to change)
Related Products
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.23
/ EACH
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$320.03
/ EACH
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$356.24
/ EACH