This miniature halogen bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 120V AC, 500 watts, a recessed single contact (r7S) bulb base, is not shatter resistant, white light colour, 11,100 lumens, 3,000K colour temperature, a rated life of 2,000 hours.
Technical Specs
ItemMiniature Halogen Bulb
Bulb Dia.3/8 in
Bulb ShapeT2-1/2
Colour Rendering Index100
Lumens11,100 lm
Overall Length4 3/4 in
Trade NumberFCL
Watts500 W
Bulb FinishClear
Light ColourWhite
Bulb Base TypeRecessed Single Contact (R7s)
Bulb HousingGlass, Metal
Bulb DesignationQ500T3/CL
Colour Temperature3,000K
Light TechnologyHalogen
Shatter-ResistantNo
Voltage120V AC
Rated Life2,000 hr
DimmableYes
StandardsMeets 2012 Lighting Legislation Energy Standards