LIFT-AND-ROLL DESK AND FURNITURE DOLLY, 42¼ IN X 40 IN X 22½ IN, 4 SWIVEL
LIFT-AND-ROLL DESK AND FURNITURE DOLLY, 42¼ IN X 40 IN X 22½ IN, 4 SWIVEL
RAYMOND PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lift-and-roll desk and furniture dolly measures 40 inch width x 42 1/4 inch height x 22 1/2 inch depth and is red/silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 600-pound load capacity, a T-shaped handle, weighs 44 pounds. It also features rotates 360 Degrees .
Technical Specs
Item Lift-and-Roll Desk & Furniture Dolly
Raised Height 10 1/4 in
Platform Depth 16 in
Platform Gauge 16 ga
Platform Type Open
Frame Finish Powder Coated
Brake Type No Caster Brake
Caster Wheel Bearings Plain
Caster Wheel Width 1 1/4 in
Caster/Wheel Configuration (4) Swivel
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Assembled Assembled
Features Rotates in 360 Degrees
Max. Load Width 60 in
Center Opening Width 14 in
Compatible with Product Type Desk
Handle Length 31 1/2 in
Weight 44 lb
Overall Depth 22 1/2 in
Caster Stem Diameter 1/2 in
Caster Stem Type Threaded
Load Capacity 600 lb
Lowered Height 4 1/4 in
Platform Width 40 in
Platform Surface Plastic Coated
Frame Material Steel
Caster Wheel Dia. 3 in
Caster Mounting Type Stem
Caster Wheel Type Swivel
Caster Wheel/Tread Material Rubber
Caster/Wheel Mounting Location Standard
Caster Frame Material Steel
Colour Red, Grey
Minimum Load Width 32 in
Center Opening Length 13 3/8 in
For Series Mighty King(TM) 2300 Series
Handle Gauge 16 ga
Handle Type T-Shaped
Overall Width 40 in
Overall Height 42 1/4 in
Caster Stem Length 1 in
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$620.67
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$413.52
/ EACH
Related Products
RAYMOND PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$396.39
/ EACH
RAYMOND PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$541.76
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$186.22
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$158.04
/ EACH