!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 32 IN X 22½ IN, 600 LB LOAD CAPACITY

LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 32 IN X 22½ IN, 600 LB LOAD CAPACITY

DAYTON

LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 32 IN X 22½ IN, 600 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 32 IN X 22½ IN, 600 LB LOAD CAPACITY

LIFT-AND-ROLL DESK & FURNITURE DOLLY, 42½ IN X 32 IN X 22½ IN, 600 LB LOAD CAPACITY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30E983
  • Mfr. Model # 30E983
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This lift-and-roll desk and furniture dolly measures 32 inch width x 42 1/2 inch height x 22 1/2 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.

Technical Specs

  • ItemLift-and-Roll Desk & Furniture Dolly
  • Raised Height9 3/4 in
  • Platform Depth16 in
  • Platform SurfacePlastic Coated
  • Frame MaterialSteel
  • Caster/Wheel Configuration(4) Swivel
  • Overall Depth22 1/2 in
  • Load Capacity 600 lb
  • Lowered Height 5 in
  • Platform Width 32 in
  • Platform Type Open
  • Caster Wheel/Tread Material Rubber
  • Overall Width 32 in
  • Overall Height 42 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list