HINGED LID FOR TILT & CUBE TRUCKS, 27 CU FT FITS TRUCK SIZE (CU.-FT.)
HINGED LID FOR TILT & CUBE TRUCKS, 27 CU FT FITS TRUCK SIZE (CU.-FT.)
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Utility tilt truck lid, black, fits models 1314, 1315, 1316, 69-1/2 inch length, 34 inch width, 8-1/2 inch height.
Technical Specs
- ItemHinged Lid for Tilt & Cube Trucks
- ClosureResting Lid
- Fits Truck Size (Cu.-Ft.)27 cu ft
- Container Lid MaterialMDPE
- For Use With Mfr. Model Number1314, 1315, 1316, 1316-41, 9T18
- Overall Length69 1/2 in
- FeaturesDomed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity
- For Truck Type Tilt Truck
- Colour Black
- Fits Truck Size (Cu.-Yd.) 1 cu yd
- For Use with Series 1 cu yd Rotomolded Tilt Trucks
- Overall Height 8 1/2 in
- Overall Width 34 in
- Standards LEED Credited and Recyclable
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.67
/ EACH