Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This lever and manual chain hoist is made out of steel. In addition, it has manual power, plus it is corrosion-resistant (chain). It also features heavy-duty cast latches, Ingersoll Rand Kinetic series premium manual chain hoists. This lever and manual chain hoist meets the standards for ASME, ANSI, and ISO 9001.
Spécifications techniques
ItemLever and Manual Chain Hoist
Maximum Lifting Capacity44,100 lb
Pull to Lift Rated Load79.4 (x2) lbs
Lifting Hook Opening Width3 13/64 in
Overload Protection IncludedOverload Protection Not Included
Chain GradeGrade 100
Body Depth230 mm
Body FinishPowder Coated
Chain FinishElectro-Galvanized
For Outdoor UseFor Outdoor Use
Includes ClutchClutch Not Included
Maximum Pulling Capacity79.4 lb
Number of Reeves8
Resistance PropertiesCorrosion-Resistant (Chain)
Mount TypeHook Mounted
Maximum Lifting Length15 ft
Headroom45 19/64 in
Lifting Hook TypeCast Steel
Body MaterialSteel
Body Width655 mm
ColourYellow
Brake TypeDouble Pawl Disc Brake System
FeaturesFull Bearing Construction on Load Sprockets and Pinion Shaft for Reduced Pull Effort and Longer Life, Heavy Duty Cast Hook Latches Designed for Less Latch Replacements, Ingersoll Rand Kinetic Series Premium Manual Chain Hoists are Engineered for the Harshest of Environments and Deliver Exceptional Durability to Meet your Toughest Demands
Includes BrakeBrake Included
Mfr. Warranty Length1 yr
Number of Load Chains1
Power SourceManual
StandardsASME/ANSI, ISO 9001
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca