This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 20 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
Technical Specs
ItemLever and Manual Chain Hoist
Maximum Lifting Length20 ft
Overload Protection IncludedOverload Protection Not Included
Lever Length9 5/8 in
FeaturesA Grade 100 Chain, a Hook-Mounted (no trolley) Hoist Mount, It Features Double-Reduction Gearing for Reduced Size and Weight, Weston-Style Brake