!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

DAYTON

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG29XP24
  • Mfr. Model # 29XP24
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 586
  • Shipping Weight 20.459 lbs

Product Details

This lever and manual chain hoist is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has manual power. It also never needs resetting or recalibrating, over/load limiter/overload protection, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionVertical
  • Maximum Lifting Length10 ft
  • Headroom11 1/2 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Body Width5 11/16 in
  • ColourRed
  • Brake TypeDouble Disc Brake, Weston Style
  • Chain Length10 5/8 ft
  • FeaturesNever Needs Resetting or Recalibrating, Over Load Limiter when Activated, Factory-Set Overload Protection will not let Hoist Operate, but will Allow Operators to Lower Loads (If Lifting) or Release Load (If Pulling), Overload Protection Resets Itself, Slip Clutch the Standard Slip Clutch Device helps Prevent the Hoist from being used to Lift Damaging Loads Beyond Rated Capacity
  • Included ComponentsSafety Latch Hook
  • Includes ClutchClutch Included
  • Mfr. Warranty Length1 yr
  • Number of Load Chains1
  • Power SourceManual
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,000 lb
  • Pull to Lift Rated Load 56 lb
  • Lifting Hook Opening Width 3/4 in
  • Overload Protection Included Overload Protection Included
  • Chain Grade Grade 80
  • Body Depth 5 in
  • Body Finish Powder Coated
  • Chain Finish Zinc-Plated
  • Chain Material Alloy Steel
  • For Outdoor Use For Outdoor Use
  • Includes Brake Brake Included
  • Lifting Hook Material Alloy Steel
  • Minimum Retracted Length 11 5/8 in
  • Number of Reeves 1
  • Standards ANSI/ASME B30.16
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list