LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 3,000 LB LIFTING CAPACITY, 10 FT LIFT L
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 3,000 LB LIFTING CAPACITY, 10 FT LIFT L
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Dual-stage reduction gearing. Hardened alloy steel load chain.Load-tested. Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed.
Technical Specs
- ItemLever and Manual Chain Hoist
- Operating PositionVertical
- Maximum Lifting Length10 ft
- Headroom15 3/4 in
- Lifting Hook TypeHook with Safety Latch
- Body MaterialSteel
- Lever Length16 1/2 in
- Body Depth7 in
- Body FinishPowder Coated
- Chain FinishBlack Tempered
- Chain MaterialAlloy Steel
- For Outdoor UseFor Outdoor Use
- Includes BrakeBrake Included
- Lifting Hook MaterialAlloy Steel
- Minimum Retracted Length15 3/4 in
- Number of Reeves1
- StandardsANSI/ASME B30.21
- Mount Type Hook Mounted
- Maximum Lifting Capacity 3,000 lb
- Pull to Lift Rated Load 49 lb
- Lifting Hook Opening Width 1 1/8 in
- Overload Protection Included Overload Protection Not Included
- Chain Grade Grade 80
- Body Width 6 3/8 in
- Colour Red
- Brake Type Double Disc Brake, Weston Style
- Chain Length 10 7/8 ft
- Features The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
- Included Components Safety Latch Hook
- Includes Clutch Clutch Included
- Mfr. Warranty Length 1 yr
- Number of Load Chains 1
- Power Source Lever
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$352.83
/ CHAQUE
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$603.23
/ CHAQUE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ PAIRE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIRE