LEVER/MANUAL CHAIN HOIST, 5 FT L, HOOK MOUNT
LEVER/MANUAL CHAIN HOIST, 5 FT L, HOOK MOUNT
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
This lever and manual chain hoist has a one-year manufacturer's warranty and meets the standards for CE, ASME B30.21, HST-3m.
Spécifications techniques
Item Lever and Manual Chain Hoist
Maximum Lifting Capacity 1,650 lb
Pull to Lift Rated Load 48 lb
Lifting Hook Opening Width 1 3/32 in
Overload Protection Included Overload Protection Included
Chain Grade Grade 100
Colour Yellow
Brake Type Fused Brake Disc
Chain Length 5.6 mm/15.8 mm
Includes Brake Brake Included
Mfr. Warranty Length 1 yr
Number of Load Chains 1
Power Source Manual, Lever
Mount Type Hook Mounted - No Trolley
Maximum Lifting Length 5 ft
Headroom 11 in
Lifting Hook Type Cast Steel
Body Material Steel
Lever Length 9 19/32 in
Body Finish Corrosion resistant paint
Chain Finish Electro-Galvanized
For Outdoor Use For Outdoor Use
Includes Clutch Clutch Included
Maximum Pulling Capacity 48.3 lb
Number of Reeves 1
Standards Ce Certified, ASME B30.21, Hst-3m
Pays d’origine China
(sous réserve de modification)