!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, NICKEL-PLATED, ALUMINUM FINISH, 500 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, NICKEL-PLATED, ALUMINUM FINISH, 500 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

KITO

LEVER/MANUAL CHAIN HOIST, NICKEL-PLATED, ALUMINUM FINISH, 500 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, NICKEL-PLATED, ALUMINUM FINISH, 500 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, NICKEL-PLATED, ALUMINUM FINISH, 500 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLX003-3
  • Mfr. Model # LX003-3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 3.54 lbs

Product Details

Cable puller, pocket lever hoist, 1 meter standard lift, rated load WLL 250 kilogram, nickle plated chain, low hand pull force.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity500 lb
  • Pull to Lift Rated Load40 lb
  • Overload Protection IncludedOverload Protection Not Included
  • Body FinishAluminum
  • Chain Length3 ft
  • FeaturesSafety Latch Hooks
  • StandardsASME B30.21
  • Mount Type Hook Mounted
  • Maximum Lifting Length 3 ft
  • Lifting Hook Opening Width 13/16 in
  • Lever Length 5 29/32 in
  • Brake Type Weston Style Brake
  • Chain Material Nickel-Plated
  • Number of Reeves 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list