Product ITEM is unavailable. See products from the same category below.
Box Dumpers
Box dumpers secure and lift containers, boxes, and crates to empty their contents into machinery, conveyors, chutes, and other containers. They are helpful in commercial and industrial applications where controlled dumping of materials and products occurs.
Use a brake winch in pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc brake system. Often used with small jib cranes, engine lifts, grain augers, telescoping towers, and livestock feed and water systems. Not to be used as hoists for lifting, supporting, or transporting people, or for loads over areas where people could be present.
Use a brake winch in pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc brake system. Often used with small jib cranes, engine lifts, grain augers, telescoping towers, and livestock feed and water systems. Not to be used as hoists for lifting, supporting, or transporting people, or for loads over areas where people could be present.
This push trolley fits a 2 33/64- to 5 29/32-inch beam flange and features a load capacity of 1,000 pounds. It has a 2 53/64-inch wheel diameter, a 2 61/64-inch minimum radius curve, and steel wheels. This trolley is 1 9/64 inches head room to shaft and 4 21/64 inches head room to bail.
This push trolley fits a 2 33/64- to 5 29/32-inch beam flange and features a load capacity of 1,000 pounds. It has a 2 53/64-inch wheel diameter, a 2 61/64-inch minimum radius curve, and steel wheels. This trolley is 1 9/64 inches head room to shaft and 4 21/64 inches head room to bail.
Use a brake winch in pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc brake system. Often used with small jib cranes, engine lifts, grain augers, telescoping towers, and livestock feed and water systems.
Use a brake winch in pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc brake system. Often used with small jib cranes, engine lifts, grain augers, telescoping towers, and livestock feed and water systems.
This push trolley fits a 2 33/64- to eight-inch beam flange and features a load capacity of 2,000 pounds. It has a 3 1/2-inch wheel diameter, a 3 9/32-inch minimum radius curve, and steel wheels. This trolley is 1 1/2 inches head room to shaft and 4 29/32 inches head room to bail.
This push trolley fits a 2 33/64- to eight-inch beam flange and features a load capacity of 2,000 pounds. It has a 3 1/2-inch wheel diameter, a 3 9/32-inch minimum radius curve, and steel wheels. This trolley is 1 1/2 inches head room to shaft and 4 29/32 inches head room to bail.
This push trolley fits a 2 33/64- to 12-inch beam flange and features a load capacity of 4,000 pounds. It has a four-inch wheel diameter, a 3 39/64-inch minimum radius curve, and steel wheels. This trolley is 1 31/64 inches head room to shaft and 6 11/32 inches head room to bail.
This push trolley fits a 2 33/64- to 12-inch beam flange and features a load capacity of 4,000 pounds. It has a four-inch wheel diameter, a 3 39/64-inch minimum radius curve, and steel wheels. This trolley is 1 31/64 inches head room to shaft and 6 11/32 inches head room to bail.
Block and Tackle. Features a 25 foot long 3/8 inch diameter rope. Features the block with snap hook at one end and detachable swivel anchor hook at the other. This is not an occupational protective device and is not intended for human support. Maximum safe load is 750 lbs.
Block and Tackle. Features a 25 foot long 3/8 inch diameter rope. Features the block with snap hook at one end and detachable swivel anchor hook at the other. This is not an occupational protective device and is not intended for human support. Maximum safe load is 750 lbs.
This push trolley fits a 2 33/64- to 12-inch beam flange and features a load capacity of 6,000 pounds. It has a 5 51/64-inch wheel diameter, a 4 17/64-inch minimum radius curve, and steel wheels. This trolley is 1 13/16 inches head room to shaft and 7 7/32 inches head room to bail.
This push trolley fits a 2 33/64- to 12-inch beam flange and features a load capacity of 6,000 pounds. It has a 5 51/64-inch wheel diameter, a 4 17/64-inch minimum radius curve, and steel wheels. This trolley is 1 13/16 inches head room to shaft and 7 7/32 inches head room to bail.
This yellow hand winch is for lifting and pulling and has a spur gear type. It measures 11 7/64 x 7 7/8 x 15 23/64 inches with a 12 63/64-inch handle. It has a first layer load capacity of 2,000 pounds and a 89-foot drum capacity for a 1/4-inch cable. This winch is made from steel with a powder-coated finish.
This yellow hand winch is for lifting and pulling and has a spur gear type. It measures 11 7/64 x 7 7/8 x 15 23/64 inches with a 12 63/64-inch handle. It has a first layer load capacity of 2,000 pounds and a 89-foot drum capacity for a 1/4-inch cable. This winch is made from steel with a powder-coated finish.
This yellow hand winch is for lifting and pulling and has a spur gear type. It measures 9 23/64 x 6 57/64 x 15 5/16 inches with a 12 11/16-inch handle. It has a first layer load capacity of 1,500 pounds and a 89-foot drum capacity for a 1/4-inch cable. This winch is made from steel with a powder-coated finish.
This yellow hand winch is for lifting and pulling and has a spur gear type. It measures 9 23/64 x 6 57/64 x 15 5/16 inches with a 12 11/16-inch handle. It has a first layer load capacity of 1,500 pounds and a 89-foot drum capacity for a 1/4-inch cable. This winch is made from steel with a powder-coated finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.