!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,500 LB LIFTING CAPACITY, 20 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,500 LB LIFTING CAPACITY, 20 FT LIFT L

DAYTON

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,500 LB LIFTING CAPACITY, 20 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,500 LB LIFTING CAPACITY, 20 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,500 LB LIFTING CAPACITY, 20 FT LIFT L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $730.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM29XP47
  • Mfr. Model # 29XP47
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 22.377 lbs

Product Details

This lever and manual chain hoist is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has lever power. It also features overload protection, enclosed lift wheel, powder-coated finish, rubber grip, safety chain, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionVertical
  • Maximum Lifting Length20 ft
  • Headroom12 13/16 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Lever Length12 3/16 in
  • Body Depth5 15/16 in
  • Body FinishPowder Coated
  • Chain FinishBlack Tempered
  • Chain MaterialAlloy Steel
  • For Outdoor UseFor Outdoor Use
  • Includes BrakeBrake Included
  • Lifting Hook MaterialAlloy Steel
  • Minimum Retracted Length12 3/4 in
  • Number of Reeves1
  • StandardsANSI/ASME B30.21
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,500 lb
  • Pull to Lift Rated Load 31 lb
  • Lifting Hook Opening Width 7/8 in
  • Overload Protection Included Overload Protection Included
  • Chain Grade Grade 80
  • Body Width 5 5/16 in
  • Colour Red
  • Brake Type Double Disc Brake, Weston Style
  • Chain Length 20 5/8 ft
  • Features Factory-Set Overload Protection will not let Hoists Operate, but will allow operators to Lower Loads, Fully Enclosed Lift Wheel that Protects Gears, Powder-Coated Finish, Rubber Grip, Safety Chain Stop
  • Included Components Safety Latch Hook
  • Includes Clutch Clutch Included
  • Mfr. Warranty Length 1 yr
  • Number of Load Chains 1
  • Power Source Lever
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list