!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, LOAD CAP 3307 LB, HOIST LIFT 12 FT, LEVER 10 3/8 IN L, GRADE 100 CHAIN

LEVER CHAIN HOIST, LOAD CAP 3307 LB, HOIST LIFT 12 FT, LEVER 10 3/8 IN L, GRADE 100 CHAIN

KITO

LEVER CHAIN HOIST, LOAD CAP 3307 LB, HOIST LIFT 12 FT, LEVER 10 3/8 IN L, GRADE 100 CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, LOAD CAP 3307 LB, HOIST LIFT 12 FT, LEVER 10 3/8 IN L, GRADE 100 CHAIN

LEVER CHAIN HOIST, LOAD CAP 3307 LB, HOIST LIFT 12 FT, LEVER 10 3/8 IN L, GRADE 100 CHAIN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,052.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOL5LB015-12
  • Mfr. Model # L5LB015-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This lever chain hoist has a load capacity of 3,307 pounds with a pull-to-lift rated load of 71 pounds, and a 12-foot hoist lift. It features a Grade 100, 15-foot long chain with an electrostatic enamel finish, Weston-style brake, one reeving, and a hook-mounted (no trolley) hoist. Its lever length is 10 3/8 inches and it has a 1 5/16-inch hook opening with a minimum 10 3/8 inches between hooks.

Technical Specs

  • ItemLever Chain Hoist
  • Maximum Lifting Capacity3,000 lb
  • Pull to Lift Rated Load71 lb
  • Lever Length10 3/8 in
  • Body FinishPowder Coating
  • Chain FinishNickel Plated
  • Features15 ft Long Chain with an Electrostatic Enamel Finish, A Grade 100, a Hook-Mounted (no trolley) Hoist, One Reeving, Weston-Style Brake
  • Maximum Pulling Capacity3,000 lb
  • StandardsASME B30.21, ASME HST-3
  • Mount Type Hook Mounted - No Trolley
  • Maximum Lifting Length 12 ft
  • Overload Protection Included No
  • Colour Kito Yellow
  • Brake Type Weston Style
  • Chain Length 15 ft
  • Includes Brake Yes
  • Power Source Manual
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list