!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER ACTION BARREL PUMP,OIL,10 OZ

LEVER ACTION BARREL PUMP,OIL,10 OZ

WESTWARD

LEVER ACTION BARREL PUMP,OIL,10 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER ACTION BARREL PUMP,OIL,10 OZ

LEVER ACTION BARREL PUMP,OIL,10 OZ

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5NUD4
  • Mfr. Model # 5NUD4
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.31 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Max. ViscositySAE 60
  • Not Recommended ChemicalsDeionized Water, Fertilizers, Fresh Water, Fungicides, Lithium Grease, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD3/4 in
  • Suction Tube Length34.5000 in
  • Includes Bung AdapterNo
  • Includes SpoutYes
  • For Use With15- to 55-gal Drums
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethanol, Isopropanol, Kerosene, Ketones, Motor Oil
  • Action Type Lever
  • For Container Size 55 gal
  • Max. Flow Rate 10 oz per stroke
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethyl (Ethanol), Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Motor Oil
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Metered No
  • Includes Nozzle No
  • Power Source Hand Operated
  • Includes 2 In And 1 1/2 In Drum Bung, Steel Discharge Spout, Telescopic Suction Tube
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list